Shop All Dry Erase Boards
Quartet
InvisaMount Glass Board, 74" x 42"
Mfr # G7442IMW
Zoro # G1275685
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Board Properties Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392.
- Mounting/Mobility Type Included
- Includes accessory tray, 1 marker and 2 high-power glass board magnets
- Standards GREENGUARD Gold Certification
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # G7442IMW
- Zoro # G1275685
- UPC # 034138223321
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 74 in |
Width | 42 in |
Details
Board Properties | Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392. |
Item | InvisaMount® Magnetic Glass Dry-Erase Board |
Mounting/Mobility Type | Included |
Includes | accessory tray, 1 marker and 2 high-power glass board magnets |
Standards | GREENGUARD Gold Certification |
Material | Glass |
Description
Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x14x14 in (55NN15)
- HSM OF AMERICA Paper Shredder, Cross-Cut Style (SECURIO B22C)
- SHARPIE Metallic Gold Permanent Marker, Fine Tip, 12 PK (1823889)
- PENDAFLEX Expanding Wallet, 3.5", Elastic Cord, Red (1056ELOX)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- QUARTET Infinity Magnetic Glass Marker Board, 72 x 48, White (G7248W-A)
- QUARTET Infinity Glass Marker Board, Frosted, 24 x 18 (G2418F)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- QUARTET Desktop Panel, Dry-Erase, Double-Sided, 23"Wx17"H, White (QRTGDP1723W)
- UNIVERSAL 18"x24" Melamine Whiteboard (UNV43722)
- Quartet Dry Erase Boards