Shop All Dry Erase Boards
Quartet
Infinity Magnetic Glass Marker Board, 36 x 24, Black
Mfr # G3624B
Zoro # G602684339
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Black
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Pass-Through
- Color Black
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G3624B
- Zoro # G602684339
- UPC # 34138201190
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 36" |
Height | 24" |
Board Width | 36" |
Details
Item | Boards |
Board Color | Black |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Pass-Through |
Color | Black |
Material | Glass |
Includes | (1) Quartet Dry-Erase Marker; (2) Rare-Earth, High-Power Magnets |
Features | Black Glass Magnetic Board Surface—Works best with Quartet® Neon Dry Erase Markers (sold separately). |
Board Material | Glass |
Board Style | Magnetic Dry Erase |
Weight | 19.4 lbs |
Mounting Details | Pass-Through Mounting Hardware |
Description
Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAX FlatClinchLightEfforttapler, (HD11FLK BLACK)
- WEGMANN AUTOMOTIVE 1.25 oz. Coated Mag Weight (Box of 25) (AW125N)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- TAPE LOGIC Tape Logic® Shipping Label, Rush, 2" x 2", Red/Black, 500/Roll (DL1740)
- QUARTET DRYERASE BOARD 23X35"" (35-380382Q)
- QUARTET Infinity Glass Marker Board, Frosted, 48 x 36 (G4836F)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- QUARTET Infinity Magnetic Glass Dry Erase Cubicle Board, 18 x 30, White (PDEC1830)
- QUARTET 48"x96" Glass Whiteboard, Gloss (G9648F-A)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- Quartet Dry Erase Boards