Shop All Dry Erase Boards
Quartet
Infinity Magnetic Glass Marker Board, 24 x18, White
Mfr # G2418W
Zoro # G902684251
product price: $99.65
/ea
Free Shipping & Returns
$99.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Pass-Through
- Features White Glass Magnetic Board Surface—Clearly displays any color dry erase ink.
- Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G2418W
- Zoro # G902684251
- UPC # 34138201138
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 24" |
Height | 18" |
Board Width | 24" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Pass-Through |
Features | White Glass Magnetic Board Surface—Clearly displays any color dry erase ink. |
Material | Glass |
Board Material | Glass |
Board Style | Magnetic Dry Erase |
Color | White |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Kit |
Weight | 4.9 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- SCOTCH 3M™ H320 Economy Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH320)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- QUARTET Infinity Glass Marker Board, Frosted, 48 x 36 (G4836F)
- QUARTET 24"x36" 3-Month Planning Dry Erase Board, Graphite Board (CCP32P2)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 48, White Surface (G24848W)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C3922)
- Quartet Dry Erase Boards