Shop All Dry Erase Boards
Quartet
Infinity Glass Marker Board, Frosted, 72 x 48
Mfr # G7248F-A
Zoro # G202684234
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$557.99
Free 30-Day Returns
Key Features
- Board Color Frost
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through
- Board Material Glass
- Board Style Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # G7248F-A
- Zoro # G202684234
- UPC # 34138201114
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 48" |
Width | 72" |
Board Width | 72" |
Details
Item | Boards |
Board Color | Frost |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through |
Board Material | Glass |
Board Style | Dry Erase |
Features | Frosted Glass Board Surface - Not Magnetic—Clearly displays any color dry erase ink. |
Material | Glass |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Kit |
Color | Frost |
Weight | 54 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIXION Gel Pen, 1.0mm Point, 3/5"Wx3/5"Lx5-1/2"H, 12/DZ, Black PK (PIL11384)
- INTEGRA Wood Golf PencilsBlack Lead, PK144 (ITA30980)
- MASTERVISION 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (MA0593830)
- BUSINESS SOURCE 4-Drawer Storage Organizer (82977)
- QUARTET Euro-Style Magnetic Dry-Erase Aluminum Frame Boards, 36 x 24 (79378)
- QUARTET Whiteboard, Magnetic, 11"x17", Assorted Frame Color (QRTMHOW1117)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- Quartet Dry Erase Boards