Shop All Dry Erase Boards
Quartet
Infinity Glass Marker Board, Frosted, 24 x 18
Mfr # G2418F
Zoro # G502684279
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Frost
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through
- Height 18"
- Features Frosted Glass Board Surface - Not Magnetic—Clearly displays any color dry erase ink.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G2418F
- Zoro # G502684279
- UPC # 34138201077
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 18" |
Width | 24" |
Board Width | 24" |
Details
Item | Boards |
Board Color | Frost |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through |
Features | Frosted Glass Board Surface - Not Magnetic—Clearly displays any color dry erase ink. |
Material | Glass |
Board Style | Dry Erase |
Board Material | Glass |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Kit |
Color | Frost |
Weight | 4.9 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Replacement Foam Set for 1784 (1071)
- LEXMARK Black Re-Inking Printer Ribbon High Yield 8M Characters (3070169)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- NATIONAL Composition Lab Notebook, Quadrille Rule, Green Cover, 10.13 x 7.88, 60 Sheets (RED53108)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (SM534B)
- QUARTET Combination Board, Mounting System w/Dry-erase Markers, 3'x2' (QRTBTE643A)
- QUARTET Glass Board Dry-Erase Markers, Low-Odor, 4/PK, Assorted (QRT79552)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- QUARTET 24"x36" Melamine Dry Erase Board (7553)
- QUARTET 16"x11" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33703)
- GEC Global Industrial Magnetic Whiteboard - 96 x 48 - Steel Surface (9640WB)
- Quartet Dry Erase Boards