Shop All Dry Erase Boards
Quartet
Infinity Customizable Mag Glass Dry-Eras
Mfr # GI4836
Zoro # G7219379
product price: $298.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Board Properties Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392.
- Board Color Clear Surface Color
- Mounting/Mobility Type Pass-through
- Material Glass
- Includes accessory tray, 1 marker and 2 high-power glass board magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GI4836
- Zoro # G7219379
- UPC # 034138992449
- Country of Origin China
- Category Dry Erase Boards
Details
Board Properties | Due to the thickness of glass, this board is compatible only with high-powered glass board magnets. Quartet recommends the following items, sold separately: 85391, 85393 and 85392. |
Item | Infinity® Customizable Glass Dry-Erase Board |
Board Color | Clear Surface Color |
Mounting/Mobility Type | Pass-through |
Material | Glass |
Includes | accessory tray, 1 marker and 2 high-power glass board magnets |
Standards | GREENGUARD Gold Certification |
Description
Infinity Customizable Mag Glass Dry-Eras
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Cushioning Material, 12"x100' Roll, 5/16" Bubble, CL (SEL91145)
- BUSINESS SOURCE Clip, Binder, Med, Blk, PK36 (65368)
- WESTCOTT Eraser, White, PK2 (14610)
- BOSTITCH Electric Pencil Sharpener, Black (02695)
- QUARTET Prestige 2 Magnetic Total Erase Monthly Calendar, 48 x 36, Graphite Color Frame (CP43P2)
- QUARTET Infinity Black Glass Magnetic Marker Board, 48 x 36 (G4836B)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (4MCP43P2)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Yellow (724126)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- QUARTET Magnetic Dry Erase 11X17 (MHOW1117)
- GHENT 48"x48" Magnetic Glass Dry Erase Board, White (HMYRM44WH)
- Quartet Dry Erase Boards