Shop All Dry Erase Boards
Quartet
Infinity Black Glass Magnetic Marker Board, 96 x 48
Mfr # G9648B
Zoro # G503467208
product price: $591.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$591.99
Free 30-Day Returns
Key Features
- Board Color Black
- Dry Erase Surface Type Magnetic Dry Erase
- Mounting/Mobility Type Pass-Through
- Board Style Magnetic Dry Erase
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # G9648B
- Zoro # G503467208
- UPC # 34138201237
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 48" |
Width | 96" |
Board Width | 96" |
Details
Item | Boards |
Board Color | Black |
Dry Erase Surface Type | Magnetic Dry Erase |
Mounting/Mobility Type | Pass-Through |
Board Style | Magnetic Dry Erase |
Color | Black |
Board Material | Glass |
Features | Black Glass Magnetic Board Surface—Works best with Quartet® Neon Dry Erase Markers (sold separately). |
Includes | (1) Dry-Erase Marker; (2) Rare-Earth High-Power Magnets; Mounting Kit |
Material | Glass |
Weight | 78.5 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- White (WL-0375-100-WT)
- SHOPTOUGH Grommeted Blanket, 72" x 80" (77840-ST)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (96964)
- EPSON T288120D2 (288) DURABrite Ultra Ink, Black, PK2 (T288120D2)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- QUARTET Dry-Erase Sheets, Tear Off Shts, 40ft RL, 15 SHT/RL, White PK (QRT85563)
- QUARTET 36"x48" Melamine Whiteboard, Aluminum Frame, Gloss (S534)
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 42 x 74, White Surface (Q014274IMW)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board, Black (G3624B)
- MASTERVISION 80"x76" Steel Dry Erase Board, Aluminum Frame (QR5507)
- Quartet Dry Erase Boards