Shop All Floor Signs
Quartet
Improv A-Frame Sign with Total Erase Surface, Aluminum, 28 1/2w x 42h, Silver
Mfr # AF32A
Zoro # G902694755
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 28.5"
- Height 42"
- Color Silver
- Mounting Style Hinged Front
- Size 28.5 x 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # AF32A
- Zoro # G902694755
- UPC # 34138038604
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 28.5" |
Height | 42" |
Size | 28.5 x 42 |
Details
Color | Silver |
Mounting Style | Hinged Front |
Weight | 25.6 lbs |
Material | Aluminum |
Description
Reach out to a larger audience with the dual-sided Improv A-Frame Sign. Ideal for use in both indoor and outdoor spaces with heavy traffic. Corner hinges of the A-frame easily flip open to quickly change the display. Total Erase® whiteboard sign panels are stain and ghost resistant while providing the ability to write messages in lieu of using paper signage. Frosted plastic overlay protects sings against inclement weather and reduces glare. A-frame holds a 2 ft x 3 ft or smaller sign on each side. Frame is both durable and flexible with non-skid feed for stability. Sign folds down for compact storage or on-the-go use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cooling Towel, Wet, 33" L, 8-1/4" W, Blue (48-73-4540)
- SIGNMISSION OSHA Sign, Buddy System Is Required For Entry, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CS-P-1014-L-19120)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- ERGOMAT DuraStripe Half 90 Door Swing Sign, Black on Yellow, 34in x 34in (0656-UEN)
- IMPACT PRODUCTS 2' Banana Safety Cone, 24" Height, 11" Width, Banana Cone, English; Spanish; French Canadian (IMPB1001)
- SIGNMISSION Watch Your Step 2 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99820 (FD-R-16-12PK-99820)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- SUNBURST SYSTEMS Sign For Sale 11 in x 14 in (3620)
- SUNBURST SYSTEMS Sign Garage Sale 14 in x 22 in with Bracket (3905)
- Quartet Floor Signs