Shop All Dry Erase Boards
Quartet
Home Decor Magnetic Combo Dry Erase, 23 x 17, Black Wood Frame
Mfr # 79283
Zoro # G301859885
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White; Natural
- Dry Erase Surface Type Combination, Bulletin/Magnetic Dry Erase
- Mounting/Mobility Type Hardware Included
- Board Frame Material Wood
- Color White; Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 79283
- Zoro # G301859885
- UPC # 34138792834
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 17" |
Width | 23" |
Board Width | 23" |
Details
Item | Boards |
Board Color | White; Natural |
Dry Erase Surface Type | Combination, Bulletin/Magnetic Dry Erase |
Mounting/Mobility Type | Hardware Included |
Board Frame Material | Wood |
Frame Color | Black |
Color | White; Natural |
Board Material | Cork; Painted Steel |
Material | Wood |
Features | Combo Board—Dry erase board on top and cork board on side. |
Includes | Mounting System |
Board Style | Combination, Bulletin/Magnetic Dry Erase |
Weight | 2.65 lbs |
Mounting Details | Hardware (Included) |
Description
Bold, black frame stands in stark contrast to white dry-erase board surface for a modern look. Dry-erase surface is magnetic so that board can also function as a magnetic bulletin board. Best for light, personal use to post reminders and write messages to family members and friends. Flexible mounting allows board to be placed vertically or horizontally. Mounting hardware is included along with a dry-erase marker and magnet accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/2" x 25ft- Gray (WL-050-25-GY)
- BUSINESS SOURCE Notes, Adhsv, 3X3, 12Pk, Pastel (BSN36614)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1" x 10ft (WL-ED-PSC-100-10)
- INTEGRAL Integra 30016 Permanent Marker; Fine Point; Fade & Water Resistant; Black (YYSP-ITA30016)
- QUARTET Home Decor Magnetic Combo Dry Erase, 23 x 17, Espresso Wood Frame (79275)
- QUARTET 24"x18" Whiteboard, Aluminum Frame (SM531)
- QUARTET InvisaMount Magnetic Glass Marker Board, Frameless, 85" x 48", White Surface (G8548IMW)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss (P554MP2)
- QUARTET Dry-erase Board, Magnetic, Aluminum Frame, 34"x23", WE (QRTM3423)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- GHENT 48-1/2"x96-1/2" Melamine Planning Board, Matte (GRPM213S-48)
- Quartet Dry Erase Boards