Shop All Furniture Accessories
Quartet
Hanger, Partition, Adj, Black, PK2
Mfr # 7502
Zoro # G5426386
product price: $32.15
/pk 2, $16.08/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.128 lbs
- Height 1.75"
- Width 0.5"
- Depth 3.5"
- Material Plastic/Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7502
- Zoro # G5426386
- UPC # 034138750209
- Country of Origin Viet Nam
- Category Furniture Accessories
Dimensions
Height | 1.75" |
Width | 0.5" |
Depth | 3.5" |
Details
Item | Hanger,Partition,Adj,Black,PK2 |
Color | Aluminum/Black |
Weight | 0.128 lbs |
Material | Plastic/Aluminum |
For Use With | 1.5" to 3" Thick Partition Walls |
Description
Hanger,Partition,Adj,Black,PK2, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- CORTECH Razorback Chair, Green (86484GN)
- VERSARE Hush Panel Configurable Cubicle Partition 5' x 6' Charcoal Gray Fabric (1852407)
- QUARTET Hanger, Partitin Flexibles/Ltw Board, PK2 (7501)
- QUARTET Cubicle Partition Hangers, 1 1/2" - 2 1/2" Panels, Black, PK2 PK (MCH10)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (76683)
- ACCESSORIES Regency Ganging Bracket for 4400 (Set of 2) (44GANG)
- MASTER MFG Felt Chair Tips 3/4" Dia. Vinyl Sl, PK96 (88452CS)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- Quartet Furniture Accessories