Shop All Laser Pointers
This Product is Discontinued
Quartet
Green Laser Pointer, Project 717ft. (Discontinued)
Mfr # 84504
Zoro # G5887640
Free Shipping & Returns
This Product is Discontinued
Key Features
- Beam Color Green
- Class 2
- Projection 1,640 ft
- Color Blue
- Includes Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 84504
- Zoro # G5887640
- UPC # 034138845042
- Country of Origin China
- Category Laser Pointers
Dimensions
Battery Size | AAA |
Details
Item | Laser Pointer |
Beam Color | Green |
Class | 2 |
Projection | 1,640 ft |
Color | Blue |
Includes | Batteries |
Product Type | Laser Pointer |
Weight | 0.59 lbs |
Power Source | Battery |
Description
Laser Pointer, Beam Color Green, Class 2, Projection 1,640 ft, Color Blue, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.