Shop All Bulletin Boards
Quartet
Granite Gray Tack Board 48"x36", Black
Mfr # 699375
Zoro # G5887710
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material High-Density Foam (HDF)
- Board Color Granite Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 699375
- Zoro # G5887710
- UPC # 034138993750
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 1.1" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | High-Density Foam (HDF) |
Board Color | Granite Gray |
Frame Color | Black |
Mounting Type | Keyhole |
Frame Material | Plastic |
Includes Mounting Hardware | Keyhole |
Item | Granite Gray Tack Board,48"x36",Black |
Material | Plastic |
Includes | Mounting Kit |
Color | Granite Gray |
Weight | 15 lbs |
Description
Granite Gray Tack Board,48 In.x36 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/Yellow (HGeS6615PK)
- NINJATEK NinjaFlex Lava 3Mm .5Kg (3DNF0529005)
- ELECTRIDUCT Split Wire Loom Tubing- 1.25" x 25ft- Black (WL-BK-125-25)
- PCI Pci Brother Tn750 Tn-750 Xl Black Toner (TN750-PCI)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444A)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 36 x 24, Cherry Frame (B243LC)
- FLIPSIDE Cork Panel, 24in x 36in (37024)
- Quartet Bulletin Boards