Shop All Bulletin Boards
Quartet
Granite Bulletin Board 4ft.x3ft., Black
Mfr # 699375
Zoro # G6176077
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 48 in
- Board Material Gray bulletin surface
- Frame Color Black Frame
- Includes Mounting Hardware Keyhole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 699375
- Zoro # G6176077
- UPC # 034138993750
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 48 in |
Details
Board Material | Gray bulletin surface |
Frame Color | Black Frame |
Includes Mounting Hardware | Keyhole |
Item | Contour® Granite Bulletin Board |
Board Style | Horizontal or Vertical |
Board Properties | Non-Magnetic |
For Use | Heavy |
Description
Granite Bulletin Board,4ft.x3ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Black Toner Cartridge 12.5K YLD 1T02T90US0 (TK3162)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (SD-25G)
- MASTERVISION 48"x96" Magnetic Dry Erase Board, Black Frame (MVI210401)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK24 (600K24)
- QUARTET Cork Bulletin Board 48"H x 72"W, Black (2307B)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Black (7684BK)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- QUARTET Foam Bulletin Board 48"H x 72"W (B347A)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- GHENT Display Rail 96"W x 2"H, Natural (MRH8-6)
- Quartet Bulletin Boards