Shop All Dry Erase Boards
Quartet
Glass Dry Erase Desktop Computer Pad, 18 x 6, Marble
Mfr # GDP186M
Zoro # G706434533
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 6"
- Dry Erase Width 18"
- Board Color Marble
- Dry Erase Surface Type Dry Erase Easel
- Board Frame Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GDP186M
- Zoro # G706434533
- UPC # 34138001868
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 6" |
Dry Erase Width | 18" |
Height | 6" |
Board Width | 18" |
Details
Item | Boards |
Board Color | Marble |
Dry Erase Surface Type | Dry Erase Easel |
Board Frame Material | Glass |
Board Material | Glass |
Includes | (1) Quartet® Dry-Erase Marker with an Eraser Cap |
Description
Durable glass surface will not stain or ghost, ensuring clean erasure after every use. Glass dry-erase notepad is infinitely reusable and replaces the need for scrap paper. 18" x 6" size allows notepad to fit neatly in between monitor and keyboard, maximizing available desktop space. Notepad board is slanted upward for easy reading and writing of notes and reminders. Storage drawer underneath holds sticky notes and other small accessories. Rail across the top holds dry-erase markers, and one Quartet dry-ease marker with a cap-mounted eraser is included. Frameless design is sleek and attractive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Black Ribbon (7762L)
- ZORO SELECT Flip Top Reclosable Bag Flip Top 10-1/2" x 8-1/2" ", 0.5 mil, Clear, Pk2000 (3CUC5)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- VICTOR TECHNOLOGY Paper Roll, 165 ft. Lx2-1/4 in. W, PK3 (70803)
- QUARTET InvisaMount Vertical Magnetic Glass Dry-Erase Boards, 48 x 85, White Surface (Q014885IMW)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- QUARTET Prestige 2 DuraMax Magnetic Porcelain Whiteboard, 96 x 48, Black Frame (P558BP2)
- QUARTET Brilliance Glass Dry-Erase Board, 36"x24 (G23624W)
- QUARTET Magnetic Dry-Erase Board, 2'x1-1/2', Black Aluminum Frame (QRTSM531B)
- QUARTET 24"x36" 3-Month Planning Dry Erase Board, Graphite Board (CCP32P2)
- MASTERVISION 80"x76" Steel Dry Erase Board, Aluminum Frame (QR5507)
- Quartet Dry Erase Boards