Shop All Dry Erase Boards
Quartet
Glass Dry-Erase Desktop Computer Pad, 18
Mfr # GDP186M
Zoro # G7213882
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Surface color Marble
- Mounting/Mobility Type None
- Includes 1 dry-erase marker
- Material Glass
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GDP186M
- Zoro # G7213882
- UPC # 034138001868
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 6 in |
Height | 18 in |
Details
Item | Glass Dry-Erase Desktop Computer Pad |
Board Color | Surface color Marble |
Mounting/Mobility Type | None |
Includes | 1 dry-erase marker |
Material | Glass |
Description
Glass Dry-Erase Desktop Computer Pad, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Ecology Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, PK150 (3203)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-203-RO-427)
- DYMO BY PELOUZE Digital Postal Scale 5 lb. Capacity (PEL1772056)
- SMEAD Folders, 2 Fasteners, 1/3 AST Tab Cut, Legal, 50/BX, Red PK (SMD17740)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248FB-A)
- QUARTET 48"x96" fusion nanoclean Dry Erase Board, Dry Erase Width: 96" (NA9648F)
- QUARTET Nano Magnetic Whiteboard, 3'x2', SR Aluminum Frame (QRTNA3624F)
- QUARTET Magnetic Dry-Erase Board, Adjust. Clips, 30"x18", Silver Frame (QRTARC3018)
- QUARTET Infinity Magnetic Glass Dry Erase Cubicle Board, 18 x 30, White (PDEC1830)
- QUARTET Marker Board, 24"x18", Aluminum Frame (QRTS531)
- QUARTET 3ft.x2ft. Whiteboard, Aluminum Frame (85356)
- Quartet Dry Erase Boards