Shop All Dry Erase Boards
Quartet
Glass Dry-Erase Desktop Computer Pad, 18
Mfr # GDP186B
Zoro # G7211861
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Surface color Black
- Mounting/Mobility Type None
- Material Glass
- Height 18 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GDP186B
- Zoro # G7211861
- UPC # 034138011867
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 18 in |
Width | 6 in |
Details
Item | Glass Dry-Erase Desktop Computer Pad |
Board Color | Surface color Black |
Mounting/Mobility Type | None |
Material | Glass |
Includes | 1 dry-erase marker and accessory channel |
Description
Glass Dry-Erase Desktop Computer Pad, 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Champ, 0.7Mm, Be, PK12 (AL17C)
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Blue Ink PK (SAN37003)
- UNIVERSAL Insertable Tab Index, 8-Tab, 11 x 8.5, Buff, PK24 (UNV20840)
- QUARTET 38-1/4"x27" Magnetic, Reversible Steel Whiteboard, (ECM32P2A)
- QUARTET 36"x48" Magnetic, Reversible Steel Whiteboard, Gloss (ECM43P2)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (SM537B)
- QUARTET InvisaMount Magnetic Glass Marker Board, Frameless, 85" x 48", White Surface (G8548IMW)
- QUARTET 48"x72" Melamine Whiteboard, Gloss (S537B)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- MAGNA VISUAL 2 ft.x3 ft. Schedule Planner Board Kit (ML-234)
- Quartet Dry Erase Boards