Shop All Garment Racks
Quartet
Glass Calendar Board, 24"X18", White
Mfr # GC2418F
Zoro # G5769821
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18"
- Width 24"
- Material Glass
- Color White
- Features Durable, Dent Resistant, Notes Area, Stain Resistant, Ghost Resistant, Reusable, Magnetic, Dry Erase Surface, Scratch Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # GC2418F
- Zoro # G5769821
- UPC # 034138200797
- Country of Origin China
- Category Garment Racks
Dimensions
Height | 18" |
Width | 24" |
Details
Item | Glass Calendar Board,24"X18",White |
Material | Glass |
Color | White |
Features | Durable, Dent Resistant, Notes Area, Stain Resistant, Ghost Resistant, Reusable, Magnetic, Dry Erase Surface, Scratch Resistant |
Weight | 10 lbs |
Description
Glass Calendar Board,24 In.X18 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (30040BLUE)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- DC CARGO Extra-Wide E-Track Dual Arm Tool Hook, 3in Deep (3ETSH)
- AKRO-MILS Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK (40410)
- QUARTET Garment Rack, Black, 24 In (20222)
- QUARTET Shelf Rack, Black, 36 In (20403)
- QUARTET RACK, GARMENT, 48""-1 SHLF, BK (QRT20314)
- QUARTET Garment Rack, Black, 48 In (20224)
- QUARTET Shelf Rack, Black, 48 In (20404)
- QUARTET RACK, GARMENT, 48""-2 SHLFS, BK (QRT20224)
- PREFERRED NATION Preferred Nation 9545.BLK Deluxe Garment Bag; Black (9545.BLK)
- Quartet Garment Racks