Shop All Dry Erase Board Accessories
Quartet
Glass Board Magnets, Large, Assorte, PK6
Mfr # 85392
Zoro # G9136895
Sold in multiples of 12 for $197.88
$197.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Neodymium
- Color Assorted
- Width 1/2in diameter
- For Use With Most metal surfaces and magnetic dry-erase boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 85392
- Zoro # G9136895
- UPC # 034138853924
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Width | 1/2in diameter |
Details
Item | Glass Board Magnets, 6 Pack |
Material | Neodymium |
Color | Assorted |
For Use With | Most metal surfaces and magnetic dry-erase boards |
Description
Glass Board Magnets, Large, Assorte,PK 6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 96 x 48, White Surface (2891U0001)
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- 3M 3M™ 311+ Cold Temperature Carton Sealing Tape, 2" x 110 yds., Clear, 36/Case (T902311S)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Be, PK12 (UBC42071)
- QUARTET Accessory Caddy, 4-Markers, 1-Eraser, Black (QRT85377)
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- QUARTET Premium Glass Board Dry-Erase Mark, PK12 (79554)
- QUARTET 7/8"H x 2"W Magnetic Strips, Pk25 (MWS)
- QUARTET Glass Board Magnets, Large, Assort, PK12 (85393)
- THE PENCIL GRIP Magnet Man, Assorted Colors, 10PK (TPG-13210)
- Quartet Dry Erase Board Accessories