Shop All Dry Erase Board Accessories
Quartet
Glass Board Magnets, Large, Assort, PK12
Mfr # 85393
Zoro # G9137175
product price: $29.45
/pk 12, $2.45/ea
Sold in multiples of 6 for $176.70
$176.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neodymium
- Color Assorted
- Width 1/2in diameter
- For Use With Most metal surfaces and magnetic dry-erase boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 85393
- Zoro # G9137175
- UPC # 034138853931
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Width | 1/2in diameter |
Details
Item | Glass Board Magnets, 12 Pack |
Material | Neodymium |
Color | Assorted |
For Use With | Most metal surfaces and magnetic dry-erase boards |
Description
Glass Board Magnets, Large, Assort,PK 12, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- BIC Pen, Bu3, Retrctble, Black, PK36 (BU3361-BLK)
- DECKER TAPE PRODUCTS Label, DL1531, FRAGILE DO NOT LAY FLAT, 3" X 5" (DL1531)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- QUARTET Premium Magnetic 3-in-1 Eraser, Felt (BFEB3)
- QUARTET 7/8"H x 2"W Magnetic Strips, Pk25 (MWS)
- QUARTET Chalk, Golden Ivory, PK12 (333005)
- QUARTET Bulletin Board Display Rail, 18 In (2003)
- QUARTET 31-1/2"x24" Plastic Dry Erase Sheet, Gloss (85563)
- QUARTET Replacement Lens, 34 in. H, 44 in. W (72988)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- Quartet Dry Erase Board Accessories