Shop All Garment Racks
Quartet
Garment Rack, Black, 48 In
Mfr # 20224
Zoro # G4594387
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 61 1/2 in
- Depth (In.) 18 1/2 in
- Width (In.) 48 in
- Holds Footwear and Umbrellas, Garments, Hangers
- Height 61.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 20224
- Zoro # G4594387
- UPC # 034138202241
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 61 1/2 in |
Depth (In.) | 18 1/2 in |
Width (In.) | 48 in |
Height | 61.5" |
Width | 48" |
Details
Item | Garment Rack |
Holds | Footwear and Umbrellas, Garments, Hangers |
Material | Steel |
Finish | Black Powder-Coated |
Color | Black |
Includes | Hangers, Shelves, Attachable Umbrella Rack, Levelers |
Assembly | Required |
Type | Freestanding |
Features | Freestanding, Leveler |
Description
Garment Rack, Freestanding, Height (In.) 61 1/2 in, Depth (In.) 18 1/2 in, Width (In.) 48 in, Holds Footwear and Umbrellas, Garments, Hangers, Material Steel, Black Powder-Coated Finish, Color Black, Assembly Required, Includes Hangers, Shelves, Attachable Umbrella Rack, Levelers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 36", 2"NPT (H-2-36)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 6 Shelves, Steel (F4511-12HG)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 6 in H (8083085269)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Black (5GPL3)
- QUARTET RACK, GARMENT, 48""-1 SHLF, BK (QRT20314)
- QUARTET Garment Rack, Black, 36 In (20225)
- QUARTET Shelf Rack, Black, 36 In (20403)
- QUARTET RACK, GARMENT, 48""-2 SHLFS, BK (QRT20224)
- QUARTET Glass Calendar Board, 24"X18", White (GC2418F)
- QUARTET Garment Rack, Black, 24 In (20222)
- GLOBAL INDUSTRIAL 36-1/2W Wall Mounted Coat Rack - Silver (695313)
- Quartet Garment Racks