Quartet

Fusion Nano-Clean Magnetic Whiteboard, 48 x 36, Black Frame


product price: $287.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Board Color White
  • Dry Erase Surface Type Magnetic Dry Erase
  • Board Frame Material Aluminum
  • Frame Color Black
  • Includes Marker Tray; (1) Quartet® Dry-Erase Marker
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 36"
Depth 0.75"
Board Width 48"

Details

Item Boards
Board Color White
Dry Erase Surface Type Magnetic Dry Erase
Board Frame Material Aluminum
Frame Color Black
Includes Marker Tray; (1) Quartet® Dry-Erase Marker
Board Material Nano-Clean™
Mounting Details Z-Bracket

Description

Superior erasability is here with Fusion Nano-Clean whiteboards. Hydrophobic Nano-Clean coating seals the board surface, filling in every microscopic void, to prevent ink penetration and to eliminate the risk of staining or ghosting. Delivering top-notch performance in extremely heavy-use environments, the surface is also magnetic, providing equal functionality for both smooth writing and materials posting. Attractively designed, the board surface is recessed from the frame to deliver a fresh and clean aesthetic that's suitable for any office. Included Z-bracket hardware makes it easy to mount with either a horizontal or vertical orientation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.