Shop All Easels
Quartet
Full Size Instant Easel, 62-3/8" Maximum Height, Steel, Black
Mfr # 29E
Zoro # G202684227
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Boards up to 5 lbs.
- Sheet Size 15h
- Color Black
- Material Steel
- Height 62 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 15h |
Height | 62 3/8" |
Details
Item | Easels |
For Use With | Boards up to 5 lbs. |
Color | Black |
Material | Steel |
Weight | 2.09 lbs |
Product Type | Folding Display |
Description
Light and compact easel goes anywhere; travels in a briefcase, sets up in seconds. Sturdy, display holders adjust to support poster, placards or small boards up to 5 lbs. Antiskid feet help ensure stability. Trim, lightweight steel construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, DOZEN (39100)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON40C)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX750)
- GBC Paper Punch, Electric, Two to Three-Hole (7704270)
- QUARTET Easel Pad Retainer, Black (51T)
- QUARTET Dry Erase Board, Easel Mounted, 26"x35" (351900)
- QUARTET Dry Erase Board, Easel Mounted, 34"x27" (101EL)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- QUARTET Dry Erase Board, Easel Mounted, 41"x27" (EU2000TE)
- POST-IT 20" x 23" Plain White Easel Pad 2pk. (566)
- Quartet Easels