Shop All Bulletin Boards
Quartet
Foam Bulletin Board 72"x48", Black
Mfr # B347A
Zoro # G5727578
product price: $431.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$431.99
Free 30-Day Returns
Key Features
- Width 72"
- Height 48"
- Board Type Embossed Foam Bulletin
- Board Material Embossed Foam
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B347A
- Zoro # G5727578
- UPC # 034138234716
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72" |
Height | 48" |
Board Width | 72" |
Board Height | 48" |
Details
Board Type | Embossed Foam Bulletin |
Board Material | Embossed Foam |
Board Color | Black |
Frame Color | Silver |
Mounting Type | Easy-Mount® System (Included) |
Frame Material | Aluminum; Plastic |
Includes Mounting Hardware | Easy-Mount System |
Item | Bulletin Board,Foam,72"x48",Black |
Includes | (1) Mounting Kit |
Material | Aluminum/Plastic |
Color | Black |
Weight | 32 lbs |
Description
Bulletin Board,Foam,72 In.x48 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTLINE PRODUCTS Adjustable Paper Roll Easel, 48in x 24in (17325)
- WESTCO EDUCATIONAL PRODUCTS Jumbo Egg Shakers, PK10 (SH90035)
- BRADY Magnetic Labels 2.50 in W x 25 ft L Poly (J50C-2500-2509)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Cork Board, 1" Face Frame, 3'x2', Oak Frame (QRT303)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- Quartet Bulletin Boards