Shop All Bulletin Boards
Quartet
Foam Bulletin Board 48"H x 72"W
Mfr # B347A
Zoro # G3781648
product price: $416.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$416.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Foam
- Board Color Black
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B347A
- Zoro # G3781648
- UPC # 034138234716
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Foam |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum |
For Use | Indoors |
Board Style | Push-Pin |
Item | Bulletin Board |
Includes | (2) Quick Clips, Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Foam, Board Color Black, Board Frame Material Aluminum/Plastic, Width 72 in, Height 48 in, Frame Color Silver, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Report Cover 8-1/2 x 11", 2", Red (81724)
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- ASP Plain White 50# Paper Floor Mats, 17" X 22", 1000 Per Box Pk (122)
- RAPID Staple Cartridge for 5050e, 5000 Cap (73158)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- QUARTET Cork Bulletin Board, Oak, Indoors (300)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- QUARTET Cork Bulletin Board 48"H x 72"W (B247LC)
- QUARTET Cork Roll, 1/16" Thick, 24"x48", Natural (QRT103Q)
- QUARTET Cork Bulletin Board 18"H x 24"W (301GGS)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- Quartet Bulletin Boards