Shop All Bulletin Boards
Quartet
Foam Bulletin Board 36"H x 48"W
Mfr # B364T
Zoro # G3084837
product price: $134.99
/ea
Sold in multiples of 3 for $404.97
Free Shipping & Returns
$404.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Foam
- Board Color Black
- Frame Color Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B364T
- Zoro # G3084837
- UPC # 034138364208
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Foam |
Board Color | Black |
Frame Color | Titanium |
Frame Material | Aluminum |
Includes | (2) Quick Clips, Mounting Hardware |
Item | Bulletin Board |
Board Style | Push-Pin |
For Use | Indoors |
Board Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Foam, Board Color Black, Board Frame Material Aluminum, Width 48 in, Height 36 in, Frame Color Titanium, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Pencil Sharpener, Electric, Auto Adjust Dial, Black/Yellow (EPI1606X)
- ZORO SELECT Flat Corrugated Boxes, 16" x 16" x 3", Kraft, 25/Bundle (55VH22)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D719)
- SCHOOL ZONE PUBLISHING BIG Math Workbook, Grades 1-2 (06326)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Cork Bulletin Board 12"x12", Brown, PK4 (15050Q)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- Quartet Bulletin Boards