Shop All Bulletin Boards
Quartet
Foam Bulletin Board 35"H x 47"W
Mfr # B344A
Zoro # G3781639
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 35 in
- Height 47 in
- Board Material Foam
- Board Color Black
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B344A
- Zoro # G3781639
- UPC # 034138234419
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 35 in |
Height | 47 in |
Details
Board Material | Foam |
Board Color | Black |
Frame Color | Silver |
Frame Material | Aluminum |
Board Frame Material | Aluminum/Plastic |
For Use | Indoors |
Item | Bulletin Board |
Includes | (2) Quick Clips, Mounting Hardware |
Board Style | Push-Pin |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Foam, Board Color Black, Board Frame Material Aluminum/Plastic, Width 35 in, Height 47 in, Frame Color Silver, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Hanging File Folder, Assorted, PK25 (64020)
- LABELWORKS PX Magnets for LW-PX900 and LW-PX700 (LWPXMAG)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Blue, Pk100 (UNV16161)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- QUARTET Classic Cork Bulletin Board 24"x18", Black (2301B)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Cork Bulletin Board 24 x 36, Silver (2363)
- QUARTET Fabric Bulletin Board, Frameless, w/ Hardware, 4'x3', Black (QRT7684BK)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL7)
- Quartet Bulletin Boards