Shop All Bulletin Boards
This Product is Discontinued
Quartet
Foam Bulletin Board 24", Black (Discontinued)
Mfr # B363T
Zoro # G1641351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 36 in
- Height 24 in
- Board Material Foam
- Board Color Black
- Frame Color Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B363T
- Zoro # G1641351
- UPC # 034138363201
- Country of Origin Multiple
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Foam |
Board Color | Black |
Frame Color | Titanium |
Frame Material | Aluminum |
For Use | Indoors |
Board Frame Material | Aluminum |
Includes | (2) Quick Clips |
Item | Bulletin Board |
Features | Durable, Self-healing |
Description
Bulletin Board, Board Material Foam, Board Color Black, Board Frame Material Aluminum, Width 36 in, Height 24 in, Frame Color Titanium, For Use Indoors, Includes (2) Quick Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.