Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 48x36", Black
Mfr # 7684BK
Zoro # G5023350
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Fabric Bulletin
- Board Material Fabric
- Board Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7684BK
- Zoro # G5023350
- UPC # 026426708108
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Fabric Bulletin |
Board Material | Fabric |
Board Color | Black |
Mounting Type | Keyhole |
Includes Mounting Hardware | Keyhole |
Item | Board,Fabric Bulletin 48"x36",Black |
Includes | Mounting Kit |
Material | Fabric |
Color | Black |
Weight | 9.75 lbs |
Description
Board,Fabric Bulletin 48 In.x36 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" x 11" Portable Storage Clipboard, Black (12206)
- ZORO SELECT File Folder 9-1/2" x 11-3/4", 1/3-Cut Tab, Manila, Pk100 (UNV12113)
- WILSON JONES Minute Book, Black (W0395-11)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (MGRL4WH0508)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- QUARTET Bulletin Bar, Self-healing Cork, 36"L, Aluminum frame (QRT2005)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- QUARTET Foam Bulletin Board 72"x48", Black (B347A)
- Quartet Bulletin Boards