Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 48"H x 72"W
Mfr # B447M
Zoro # G0891204
product price: $382.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 48 in
- Board Material Fabric
- Board Color Gray
- Frame Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B447M
- Zoro # G0891204
- UPC # 034138447130
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Board Material | Fabric |
Board Color | Gray |
Frame Color | Mahogany |
Frame Material | Plastic |
For Use | Indoors |
Board Frame Material | Plastic |
Item | Bulletin Board |
Includes | (2) Quick Clips, Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
Features | Self-healing, Fade Resistant |
Description
Bulletin Board, Board Material Fabric, Board Color Gray, Board Frame Material Fiberboard/Plastic, Width 72 in, Height 48 in, Frame Color Mahogany, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 60", Kraft, 5/Bundle (55VK16)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 4", Kraft, 25/Bundle (11A615)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENQE519A)
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- QUARTET Cork Bulletin Board 1"x48", Brown (2006)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Bulletin/Dry-Erase Board, Melamine/Cork, 48 x 36, White/Brown, Oak Finish Frame (S554)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- Quartet Bulletin Boards