Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 36"x 24", Light Blue
Mfr # 7693BE
Zoro # G5727657
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material Fabric
- Board Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 7693BE
- Zoro # G5727657
- UPC # 034138769324
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 0.63" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Bulletin |
Board Material | Fabric |
Board Color | Light Blue |
Frame Color | Navy Blue |
Mounting Type | Keyhole |
Frame Material | Plastic |
Includes Mounting Hardware | Keyhole |
Item | Bulletin Board,Fabric,36"X24",Light Blue |
Includes | Mounting Kit |
Material | Plastic |
Color | Light Blue |
Weight | 6.11 lbs |
Description
Bulletin Board,Fabric,36 In.X24 In.,Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Blue, PK12 (UNV08854)
- LEARNING RESOURCES Rainbow Sorting Crayons, 56 Pieces (3070)
- SHARPIE Berry, Black, Blue, Green, Lime, Orange, Red, Turquoise Retractable Permanent Marker, 8 PK (32730PP)
- TAPE LOGIC Tape Logic® Labels, "Empty", 2" x 3", Fluorescent Green, 500/Roll (DL1145)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- QUARTET Cork Bulletin Board 36"H x60"W (2305B)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Black (7684BK)
- QUARTET Cork Bulletin Board 24"H x 36"W (B243LC)
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- GHENT Rubber Bulletin Board 36-5/8" x 60-5/8", Confetti (WTR35-CF)
- Quartet Bulletin Boards