Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 36"H x 48"W
Mfr # B444M
Zoro # G2640732
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Fabric
- Board Color Gray
- Frame Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B444M
- Zoro # G2640732
- UPC # 034138444139
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Fabric |
Board Color | Gray |
Frame Color | Mahogany |
Frame Material | Plastic |
Item | Bulletin Board |
Includes | (2) Quick Clips, Mounting Hardware |
Board Frame Material | Plastic |
Board Style | Push-Pin |
For Use | Indoors |
Mounting/Mobility Type | Wall Mounted |
Features | Fade Resistant, Self-healing |
Description
Bulletin Board, Board Material Fabric, Board Color Gray, Board Frame Material Fiberboard/Plastic, Width 48 in, Height 36 in, Frame Color Mahogany, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Feedwheel (M1300-12-1)
- UNIVERSAL 5 x 8" Ivory Jr. Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35852)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.025" Thick (3425-SS)
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL09)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Foam Bulletin Board 3ft.x2ft., Aluminum frame (B343A)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Fabric Bulletin Board, Frameless, Hardware Incld., 3'x2', Black (QRT7683BK)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Cork Bulletin Board 36"H x60"W (2305B)
- FLIPSIDE Cork Roll, 4ft x 12ft, 6mm Thick (38007)
- Quartet Bulletin Boards