Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 36"H x 48"W
Mfr # B444A
Zoro # G0505407
product price: $146.99
/ea
Sold in multiples of 5 for $734.95
Free Shipping & Returns
$734.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Board Material Fabric
- Board Color Gray
- Frame Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # B444A
- Zoro # G0505407
- UPC # 034138244418
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Board Material | Fabric |
Board Color | Gray |
Frame Color | Silver |
Frame Material | Aluminum/Plastic |
Includes | (2) Quick Clips, Mounting Hardware |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Board Style | Push-Pin |
Board Frame Material | Aluminum/Plastic |
For Use | Indoors |
Features | Self-healing, Fade Resistant |
Description
Bulletin Board, Board Material Fabric, Board Color Gray, Board Frame Material Aluminum/Plastic, Width 48 in, Height 36 in, Frame Color Silver, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- POST-IT Labeling and Cover-Up Tape, Width 1/3 In (652)
- GOLIATH Pop the Pig Game (30546)
- QUARTET Cork Bulletin Board 18"H x 24"W (2301GGS)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Cork Bulletin Board 48"H x 72"W, Black (2307B)
- QUARTET Cork Bulletin Board 3ft.x2ft., Aluminum Frame (85361)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- UNITED VISUAL PRODUCTS Corkboard, Forbo, Bronze, 1 Door, 36 x 36" (UV302-BRONZE-FORBO)
- Quartet Bulletin Boards