Shop All Bulletin Boards
This Product is Discontinued
Quartet
Fabric Bulletin Board 24"H x 36"W (Discontinued)
Mfr # B443M
Zoro # G0690444
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 36 in
- Height 24 in
- Board Material Fabric
- Board Color Gray
- Frame Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # B443M
- Zoro # G0690444
- UPC # 034138443132
- Country of Origin United States
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Fabric |
Board Color | Gray |
Frame Color | Mahogany |
Frame Material | Plastic |
For Use | Indoors |
Item | Bulletin Board |
Board Frame Material | Fiberboard/Plastic |
Includes | (2) Quick Clips |
Features | Fade Resistant, Self-healing |
Description
Bulletin Board, Board Material Fabric, Board Color Gray, Board Frame Material Fiberboard/Plastic, Width 36 in, Height 24 in, Frame Color Mahogany, For Use Indoors, Includes (2) Quick Clips
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.