Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 2 x 3 ft., Black
Mfr # 7683BK
Zoro # G4568715
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Fabric/Fiberboard
- Board Color Black
- Frame Material Frameless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 7683BK
- Zoro # G4568715
- UPC # 034138035092
- Country of Origin Viet Nam
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Fabric/Fiberboard |
Board Color | Black |
Frame Material | Frameless |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | No Frame |
Includes | Mounting Hardware and High-Density Backing |
For Use | Home/Office |
Board Style | Push-Pin |
Item | Bulletin Board |
Description
Bulletin Board, Board Material Fabric/Fiberboard, Board Color Black, Board Frame Material No Frame, Width 36 in, Height 24 in, For Use Home/Office, Includes Mounting Hardware and High-Density Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- SAMSILL 1-1/2" Round Ring Binder Portfolio, Black, Cover Type: Plain (SAM15250)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Csmc Org Pk (WAU22851)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- QUARTET Cork Bulletin Board 3ft.x2ft., Aluminum Frame (85361)
- QUARTET Classic Cork Bulletin Board 36"x24", Oak (303)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- QUARTET Prestige Bulletin Board, Diamond Mesh Fabric, 36 x 24, Gray/Aluminum Frame (B443A)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7684G)
- U BRANDS Cork Bulletin Board, 48 x 36, Natural Surface, Black Frame (2876U0001)
- Quartet Bulletin Boards