Shop All Laser Pointers
Quartet
Executive Laser Pointer, 150 Yards, Silver
Mfr # VMP2800
Zoro # G5887430
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 2
- Projection 919 ft
- Material Chrome
- Color Silver
- Weight 0.145 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # VMP2800
- Zoro # G5887430
- UPC # 718575280009
- Country of Origin China
- Category Laser Pointers
Details
Item | Executive Laser Pointer,150 Yards,Silve |
Class | 2 |
Projection | 919 ft |
Material | Chrome |
Color | Silver |
Weight | 0.145 lbs |
Description
Executive Laser Pointer,150 Yards,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 22 x 17" Monthly Desk Pad Calendar, Ocean Blue (HOD12440)
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Black (63701)
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- QUARTET Pocket Laser Pointer, 500 Yards, Black (MP-1100Q)
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- QUARTET Pointer, Pen, Laser, Jgn (MP2703TQ)
- QUARTET Laser Pointer, Red, 3A, 655 ft. (MP-1200Q)
- QUARTET Laser Pointer, Red, 3A, 1500 ft. (MP-1650Q)
- QUARTET Pen Size Laser Pointer, 655ft., Black (VMP1200)
- Quartet Laser Pointers