Shop All Dry Erase Board Cleaners
Quartet
Eraser, Duster, Dry-Erase
Mfr # 920335
Zoro # G7485838
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.75"
- Height 1.38"
- Color Black/Yellow
- Width 5"
- Weight 0.017 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 920335
- Zoro # G7485838
- UPC # 034138203354
- Country of Origin United States
- Category Dry Erase Board Cleaners
Dimensions
Depth | 2.75" |
Height | 1.38" |
Width | 5" |
Details
Color | Black/Yellow |
Weight | 0.017 lbs |
Application | All Dry Erase |
Material | Foam |
Description
Eraser,Duster,Dry-Erase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dunnage Bag 48" x 48" 28 mil, Includes Air Valve (2GWN6)
- RONSTAN Dry Roll-Top 55 L Backpack Black & Grey (RF4014)
- ZORO SELECT Bubble Mailer, Paper, 14-3/4" L, White, PK80 (56LR93)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- QUARTET Chalkboard Eraser (804526)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- QUARTET Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle (551E)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- DIXON TICONDEROGA Dry Erase Board Cleaner, Gallon Bottle, 128 oz. (94128)
- Quartet Dry Erase Board Cleaners