Shop All Dry Erase Markers
Quartet
EnduraGlide Dry Erase Marker, Broad Chisel Tip, Black, PK12 PK
Mfr # 5001-2MA
Zoro # G802690635
product price: $29.15
/pk 12, $2.43/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad
- Marker Type Dry Erase
- Series EnduraGlide®
- Marker Tip Chisel
- Weight 0.481 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 5001-2MA
- Zoro # G802690635
- UPC # 34138028889
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Marker Type | Dry Erase |
Series | EnduraGlide® |
Marker Tip | Chisel |
Weight | 0.481 lbs |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Color | Black |
Marker Grade | General Use |
Marker Series | EnduraGlide® |
Description
Patented three-chamber EnduraGlide® dry-erase marker always delivers strong, bold color. Non-toxic, low-odor ink is safe and easy to use. See-through ink gauge shows exactly how much ink is left. Communicate boldly with quick-drying, vividly colored ink. Ideal for use on whiteboards and nonporous surfaces. Sends ink straight to nib from three separate pressurized chambers, ensuring constant ink flow, smoother writing and clean erasure. Convenient see-through barrel shows exactly how much ink is left. Roll-resistant cap prevents markers from drifting out of sight.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blu, PK500 (HS120223)
- ADVANTUS Clip, Magnetic, 1/2"Wx1"Lx1-2/5"H, 6/PK, Assorted 24PK (AVT97526)
- ZORO SELECT 2-7/8" x 5-3/4" Manila Paper Wire Tag, Pk1000 (1GYR2)
- ZORO SELECT Carton Sealing Tape, Tan, 72mmx100m, PK24 (31HJ38)
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK12 Low Odor (5001-21MA)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted, PK4 (5001MA)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- QUARTET Dry Erase Marker and Eraser Set, PK8 (558)
- QUARTET Dry Erase Marker Set, Chisel Tip, Black, PK12 (5001-2MA)
- AVERY Desk/Pen Style Dry Erase Marker Co, PK24 (29870)
- Quartet Dry Erase Markers