Shop All Dry Erase Markers
Quartet
EnduraGlide Dry Erase Marker, Broad Chisel Tip, Assorted Colors, PK4 PK
Mfr # 5001MA
Zoro # G102690625
original price:
$14.69
9% off
new price: $13.25
/pk 4, $3.31/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad
- Weight 0.183 lbs
- Color Assorted
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Type Dry Erase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 5001MA
- Zoro # G102690625
- UPC # 34138028841
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Weight | 0.183 lbs |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Type | Dry Erase |
Series | EnduraGlide® |
Marker Tip | Chisel |
Marker Series | EnduraGlide® |
Marker Grade | General Use |
Marker Color Assortment | Black; Blue; Green; Red |
Description
Patented three-chamber EnduraGlide® dry-erase marker always delivers strong, bold color. Non-toxic, low-odor ink is safe and easy to use. See-through ink gauge shows exactly how much ink is left. Communicate boldly with quick-drying, vividly colored ink. Ideal for use on whiteboards and nonporous surfaces. Sends ink straight to nib from three separate pressurized chambers, ensuring constant ink flow, smoother writing and clean erasure. Convenient see-through barrel shows exactly how much ink is left. Roll-resistant cap prevents markers from drifting out of sight.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS Recycled Clipboard, Red (21601)
- HAMMERMILL Great White 30 Recycled Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK (HAM86700RM)
- ROYLCO Stained Glass Paper, 8-1/2in. x 11in. Sheets, 72PK (15257)
- SWINGLINE Electric Paper Punch, 3-Hole, 50 Sheet (9800350A)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Blue, PK12 PK (5001-3MA)
- QUARTET Markers, Neon, Bullet Tip, 6/PK, Assorted (QRT79559Q)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4 (5001M-4SKA)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- SHARPIE Permanent Marker, , Fine Point, 8/PK, Assorted PK (SAN30217PP)
- Quartet Dry Erase Markers