Shop All Enclosed Boards
Quartet
Enclosed Magnetic Directory, 24 x 36, Black Surface, Graphite Aluminum Frame
Mfr # 2963LM
Zoro # G602684308
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Letterboard
- Board Material Aluminum
- Width 24"
- Height 36"
- Mounting/Mobility Type Security-Lock Mounting System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 2963LM
- Zoro # G602684308
- UPC # 34138296349
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 24" |
Height | 36" |
Details
Board Style | Letterboard |
Board Material | Aluminum |
Mounting/Mobility Type | Security-Lock Mounting System |
For Use | For Indoor Use |
Color | Black |
Weight | 28 lbs |
Description
Protect and preserve important communications with the Quartet® Radius Design Letter Directory. The shatterproof window and locking door make the enclosed letter board an ideal place to safely display messaging in indoor environments. The hard-working surface holds messages securely in place. White plastic letters (sold separately) stand out on a solid black background for maximum readability. The durable, powder-coat finish delivers long-lasting, attractive performance. The lightweight, aluminum frame helps makes the directory easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Packing List Envelope, Clear, PK1000, Height: 6" (PLE-T2)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/BX, Assorted PK (SAN2135174)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 10FT- Blue (WL-ED-PE-200-10-BL)
- ZORO SELECT Corrugated Boxes, 8" x 7" x 7", Kraft, 25/Bundle (11K607)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- Quartet Enclosed Boards