Shop All Enclosed Boards
Quartet
Enclosed Indoor Cork Bulletin Board w/Sliding Glass Doors, 56 x 39, Silver Frame
Mfr # EISC3956
Zoro # G303467217
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Bulletin
- Board Material Anodized Aluminum
- Width 56"
- Height 39"
- Mounting/Mobility Type Pass-Through or Z-Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # EISC3956
- Zoro # G303467217
- UPC # 34138202357
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 56" |
Height | 39" |
Depth | 2" |
Details
Board Style | Bulletin |
Board Material | Anodized Aluminum |
Mounting/Mobility Type | Pass-Through or Z-Bracket |
Color | Natural |
Weight | 46 lbs |
Description
Cork bulletin boards are a standard for display, but when you have a busy or high traffic space an enclosed cork bulletin board is a better choice. It is easy to pin items into the natural cork surface, and because they are protected behind a safety glass door it is very unlikely that they will fall or get damaged. Two sliding doors move over each other so that you can easily change out your signage at any time. While on display, the door can be locked for maximum security and protection. Two keys are included. The display space measures 53"W x 37"H and holds up to 18 sheets of letter size paper.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3960)
- MADE-TO-STICK Hanging Folder Frame; Letter; 2-PK; Steel; Gray (MA943689)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Black 1 pc (10384)
- DYMO D1 Durable Labels, 0.5" x 23 ft., White, PK4 (2025518)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- Quartet Enclosed Boards