Shop All Bulletin Boards
Quartet
Enclosed Fabric-Cork Board, 48 x 36, Gray Surface, Graphite Aluminum Frame
Mfr # 2364L
Zoro # G502684309
product price: $922.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork; Fabric
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2364L
- Zoro # G502684309
- UPC # 34138236437
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 4" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | Cork; Fabric |
Board Color | Gray |
Frame Color | Graphite |
Mounting Type | Keyhole |
Frame Material | Aluminum |
Includes Mounting Hardware | Keyhole |
Features | Two Doors |
For Use | High Traffic Interior Areas such as Employee Lounges |
Color | Gray |
Includes | (1) Key per Lock |
Item | Boards |
Material | Aluminum |
Weight | 36 lbs |
Description
Highly durable, enclosed fabric bulletin board backed by high-density fiberboard secures documents with push pins. Locking shatterproof acrylic doors allow for posting, protecting and easily updating important messages. Delivers quality performance when communication is needed in employee lounges and other high-traffic areas. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Easily mount board to wall with specially designed security lock system. Durable aluminum cabinet with rounded corners, full-length hinges and contemporary finished frame draw all eyes to important displays. Includes one key per lock. Available in other sizes and door options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- MCDONALD PUBLISHING Elements of Literature Chatter Charts (TCRCC3101)
- MSI AC Adapter, Blk, Plastic (MSI-4260-US-CHRG)
- MARKAL Welding/Fabricating Lead Holder, 12 PK (96270)
- QUARTET Cubicle Bulletin Board, Silver Frame (ARCB3018)
- QUARTET Cork Bulletin Board 24"H x 36"W (S733GGS)
- QUARTET Granite Bulletin Board 4ft.x3ft., Black (699375)
- QUARTET Foam Bulletin Board 72"x48", Black (B347A)
- QUARTET Fabric Bulletin Board 48x36", Black (7684BK)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Black (7684BK)
- BI-SILQUE GEC™ Cork Bulletin Board - 5' x 3' - Aluminum Frame (CA321170)
- Quartet Bulletin Boards