Shop All Bulletin Boards
Quartet
Enclosed Fabric-Cork Board, 24 x 36, Gray Surface, Graphite Aluminum Frame
Mfr # 2363L
Zoro # G202684272
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 36"
- Board Type Bulletin
- Board Material Cork; Fabric
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 2363L
- Zoro # G202684272
- UPC # 34138236338
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 36" |
Board Width | 24" |
Board Height | 36" |
Details
Board Type | Bulletin |
Board Material | Cork; Fabric |
Board Color | Gray |
Frame Color | Graphite |
Mounting Type | Keyhole |
Frame Material | Aluminum |
Includes Mounting Hardware | Keyhole |
Material | Aluminum |
Item | Boards |
Includes | (1) Key per Lock |
Features | One Door |
For Use | High Traffic Interior Areas such as Employee Lounges |
Color | Gray |
Weight | 23 lbs |
Description
Highly durable, enclosed fabric bulletin board backed by high-density fiberboard secures documents with push pins. Locking shatterproof acrylic doors allow for posting, protecting and easily updating important messages. Delivers quality performance when communication is needed in employee lounges and other high-traffic areas. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Easily mount board to wall with specially designed security lock system. Durable aluminum cabinet with rounded corners, full-length hinges and contemporary finished frame draw all eyes to important displays. Includes one key per lock. Available in other sizes and door options.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- DURO 80076 CPC BBL 57 lbs Natural Kraft, 500PK (80076 CPC)
- ZORO SELECT Blank Shipping Tag, Paper, White, PK1000 (61KT61)
- US CARGO CONTROL Moving Pad - 72" x 80" 6-Pack Skin Moving Blankets (MBSKIN6PK)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- QUARTET Cork Bulletin Board 24 x 36, Silver (2363)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 36 x 24, Cherry Frame (B243LC)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- UNIVERSAL Cork Bulletin Bar, Brown, 18 x 1 (UNV43418)
- Quartet Bulletin Boards