Shop All Enclosed Boards
Quartet
Enclosed Cork Bulletin Board 4ft x 3ft, Oak
Mfr # 364
Zoro # G6176110
product price: $396.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Board Material Cork
- Board Color Oak Finish Frame
- Width 36in
- Height 48in
- Mounting/Mobility Type Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 364
- Zoro # G6176110
- UPC # 034138364000
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 36in |
Height | 48in |
Details
Board Material | Cork |
Board Color | Oak Finish Frame |
Mounting/Mobility Type | Included |
Item | Enclosed Cork Bulletin Board |
Door Type | 2 Door, Hinged, Locking |
Features | Horizontal, Indoor Usage, Light Use Frequency |
Description
Cork Board,Enclosed,4x3ft,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- INTEGRA Pen, Counter, Antimcrb, 24", Bk, PK12 (38648BX)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97455G)
- ARCHITECTURAL MAILBOXES Architectural Mailboxes 5007593 Bellevue Modern Galvanized Steel Post Mounted Rubbed Bronze Mailbox; 10.7 x 9.2 x 21.3 in. (5007593)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- Quartet Enclosed Boards