Shop All Enclosed Boards
Quartet
Enclosed Cork Bulletin Board 48" x 72"
Mfr # D2405
Zoro # G2057124
product price: $1,345.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$1,345.99
Free 30-Day Returns
Key Features
- Width 72 in
- Board Style Push-Pin
- Height 48 in
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # D2405
- Zoro # G2057124
- UPC # 034138009451
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 72 in |
Height | 48 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Natural |
Board Frame Material | Aluminum |
Frame Color | Gray |
Frame Material | Aluminum |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
For Use | Indoor |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Tamperproof Lock, Temper-Glass Window |
Door Material | Tempered Glass |
Door Type | Sliding |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 72 in, Height 48 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Natural, Number of Doors 2, Door Type Sliding, Includes (2) Keys, Tamperproof Lock, Temper-Glass Window, Door Material Tempered Glass, Indoor Enclosed Bulletin Board
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall Pocket, Letter, 7Hx13W, Black (21432)
- SURVIVOR Tyvek USPS First Class Mailer, 9x12, PK100 (R1470)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97254)
- EDUPRESS Numbers 0-150 Flash Cards (TCR62032)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- BI-SILQUE MasterVisi, Slim-Line Enclosed Cork Bulletin Board, 28 X 38, Aluminum Case (VT630101690)
- Quartet Enclosed Boards