Shop All Enclosed Boards
Quartet
Enclosed Cork Bulletin Board 2ft x 3ft, Oak
Mfr # 363
Zoro # G6176040
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24in
- Height 36in
- Board Material Cork
- Board Color Oak Finish Frame
- Mounting/Mobility Type included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 363
- Zoro # G6176040
- UPC # 034138363003
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 24in |
Height | 36in |
Details
Board Material | Cork |
Board Color | Oak Finish Frame |
Mounting/Mobility Type | included |
Item | Enclosed Cork Bulletin Board |
Door Type | 1 door, Hinged, Locking |
Features | Vertical, Indoor Usage, Light Use Frequency |
Description
Cork Board,Enclosed,2ft.x3ft,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERPRO Compact Stapler, 20 Sheet, Pink Ribbon (ACI1188)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (412556)
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB06 (SLMAB06)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes and Colors, PK30 (UNV31026)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (D2405)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- Quartet Enclosed Boards