Shop All Enclosed Boards
Quartet
Enclosed Cork Bulletin Board 27"H, Aluminum
Mfr # EIHC2730
Zoro # G3781359
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Board Style Push-Pin
- Height 27 in
- Board Material Cork
- Board Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # EIHC2730
- Zoro # G3781359
- UPC # 034138202210
- Country of Origin Portugal
- Category Enclosed Boards
Dimensions
Width | 30 in |
Height | 27 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Push-Pin |
Board Material | Cork |
Board Color | Brown |
Board Frame Material | Aluminum |
Frame Color | Silver |
Frame Material | Aluminum |
Mounting/Mobility Type | Wall Mounted |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Door Type | Swing |
For Use | Indoor |
Door Material | Glass |
Includes | (2) Keys, Mounting Hardware |
Description
Enclosed Bulletin Board, Push-Pin, Board Material Cork, Width 30 in, Height 27 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Brown, Number of Doors 1, Door Type Swing, Includes (2) Keys, Mounting Hardware, Mounting/Mobility Type Wall Mounted, Door Material Glass, Indoor Enclosed Bulletin Board
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20" x 14" Open Poly Bags, 0.75 mil, Clear (4DKW4)
- BOSTITCH Electric Stapler, Black, 25 Sheet, 1/4 In (BOS02210)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Vt (BLN77V)
- EXPO Fluorescent Markers, 5Color Set, Bullet Tip, PK/BE/WE/YW/GN PK (SAN14075)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (D2405)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- Quartet Enclosed Boards