Shop All Bulletin Boards
Quartet
Enclosed Bulletin Board, Fabric/Cork/Glass, 48 x 36, Gray, Aluminum Frame
Mfr # 2364S
Zoro # G102683382
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Height 36"
- Board Type Bulletin
- Board Material Cork; Fabric
- Board Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quartet
- MFR # 2364S
- Zoro # G102683382
- UPC # 34138236451
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 48" |
Height | 36" |
Board Height | 36" |
Board Width | 48" |
Details
Board Type | Bulletin |
Board Material | Cork; Fabric |
Board Color | Gray |
Frame Color | Graphite Gray |
Mounting Type | Keyhole |
Frame Material | Aluminum |
Includes Mounting Hardware | Keyhole |
For Use | High Traffic Interior Areas such as Employee Lounges |
Material | Aluminum |
Item | Boards |
Includes | Showcase Lock; Key; Mounting Kit |
Features | Two Doors |
Color | Gray |
Weight | 43 lbs |
Description
Highly durable, enclosed fabric bulletin board backed by high-density fiberboard secures documents with push pins. Clear, tempered-glass sliding doors with showcase lock and low-profile handles allow for posting, protecting and easily updating important messages. Delivers quality performance when communication is needed in employee lounges and other high-traffic areas. Self-healing surface eliminates unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. High-density backing for maximum pin-holding power, ensuring documents stay securely posted. Stylish aluminum cabinet with rounded corners, full-length hinges and a contemporary frame draws all eyes to your signage. Easily mount board to wall with security lock system. Includes one key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO E-Z Sort Sorting Table (7749GR)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x4", Clear (R24)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/PK, Black (SAN1921062)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 6", Kraft, 25/Bundle (11K580)
- QUARTET Bulletin Board, Fabric Surface, 48"x36", Gray/Graphite Frame (QRT7694G)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- QUARTET Contour Fabric Bulletin Board, 48 x 36, Gray Surface, Black Plastic Frame (7694G)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Bulletin/Whiteboard Combination 24"H x 36"W (S553)
- QUARTET Cork Board, 3/4" Frame Face, 4'x3', Aluminum Frame (QRT2304)
- GHENT Display Rail 72"W x 1"H, Natural (MR6-6)
- Quartet Bulletin Boards