Shop All Dry Erase Boards
Quartet
Education Lap Board, 9" x 12", Dry-Erase Surface w/Marker, PK6
Mfr # 12900962A
Zoro # G5187692
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Color White
- Recommended Age 4+ Years
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quartet
- MFR # 12900962A
- Zoro # G5187692
- UPC # 194629045242
- Country of Origin China
- Category Dry Erase Boards
Details
Recommended Grade | PK+ |
Color | White |
Recommended Age | 4+ Years |
Material | Melamine |
Description
Practice makes perfect. This versatile lap board can help students learn with their own individual writing surface. The board features a blank dry-erase surface and the included marker is comfortable to hold. Student lap board is suitable for classroom and home use. Blank dry-erase surface is durable and smooth. Rounded corners are safer for children. Built-in peg hole allows easy storage. Each board measures 9" x 12", and includes a low odor Quartet dry-erase marker with bullet point tip. Sold as a pack of 6 boards, each with a dry-erase marker.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Rsvp, Bp, Fine, Be, Dz, PK12 (BK90C)
- PILOT Pen, Gel, G2, Bold, Black, PK12 (31256)
- RICOH Magenta Toner Cartridge 18K YLD (841454)
- BIC Correction Tape, White, PK2 (BICWOTAPP21)
- QUARTET BULL/DRYERASEBOARD17X23"" (35-380402Q)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- QUARTET 48"x72" Magnetic, Reversible Steel Whiteboard, Gloss (ECM64P2)
- QUARTET 16"x23" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33704)
- QUARTET 36"x48" Melamine Whiteboard, Aluminum Frame, Gloss (S534)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- BI-SILQUE 36 x 48 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA05759214)
- Quartet Dry Erase Boards