Shop All Easels
Quartet
Easel, Easel Mounted, 34"x27"
Mfr # 200E
Zoro # G2323727
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Easel
- Mounting/Mobility Type Easel Mounted, Portable/Carry
- Adjustable Height Range Not Adjustable
- Overall Height 72 in
- Overall Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Adjustable Height Range | Not Adjustable |
Overall Height | 72 in |
Overall Width | 27 in |
Board Dimensions | 27 in x 34 in |
Details
Dry Erase Product Grouping | Easel |
Item | Dry Erase Board Easel |
Mounting/Mobility Type | Easel Mounted, Portable/Carry |
Includes | Accessory Compartment, Flipchart Pad Retainer, Lifetime Warranty; Board Sold Separately, StorageTray |
Frame Material | Plastic |
Frame Color | Gray |
Description
Easel, Mounting/Mobility Type Easel Mounted, Portable/Carry, Adjustable Height Range Not Adjustable, Overall Height 72 in, Overall Width 27 in, Includes Accessory Compartment, Flipchart Pad Retainer, Lifetime Warranty; Board Sold Separately, StorageTray, Frame Material Plastic, Board Dimensions 27 in x 34 in, Frame Color Gray, Dry Erase Board Easel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, 80 ga., 5" Overall W, PK12 (PSD58010)
- ZORO SELECT Strapping Seal, 3/4 In., Push, PK500 (3CTW3)
- ELECTRIDUCT Yellow Loom Tool- For Small Bundles from 1/4" to 3/8" (WL-TOOL-YW-S-10PK)
- BIC Cristal Xtra Bold Stick Ballpoint Pen, Bold 1.6mm, Assorted, PK24 (MSBAPP241AST)
- QUARTET Adjustable Easel, 2-Sided, 27"x34", 39"-70"H, Black (QRT101EL)
- QUARTET Tripod Easel, Steel, Foldable, 72", Bronze (QRT21E)
- QUARTET Portable Telescoping Display Easel, Silver (50E)
- QUARTET Easel Pad Retainer, Black (51T)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- POST-IT Easel Pad, Plain, White, 20 in. x 23 in. (563R)
- Quartet Easels