Shop All Easels
This Product is Discontinued
Quartet
Earth Magnets, Clear, 3/4" Diameter, PK6 (Discontinued)
Mfr # 85391
Zoro # G5769858
This Product is Discontinued
Key Features
- Mounting/Mobility Type Magnetic
- Color Clear
- Material Neodymium
- Overall Width 0.45 in
- Width 0.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 0.45 in |
Width | 0.45" |
Outside Diameter | 0.45" |
Details
Item | Earth Magnets,Clear,3/4" Diameter,PK6 |
Mounting/Mobility Type | Magnetic |
Color | Clear |
Material | Neodymium |
Weight | 0.21 lbs |
Description
Earth Magnets,Clear,3/4 In. Diameter,PK6, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.